Zoro Homepage

Cross Cross, 2-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361130800

  • Zoro # G5565052


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361130800
Zoro #
G5565052
UPC #
690291474842
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Outside Dia.
4"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2"
Fitting Side D Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cross
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Max. Pressure
1000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
4
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Application
Natural Gas, Oil
Fitting Side D Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
160
Color
Black
Fitting Side B Type
NPT
Fitting Side D Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT

Description

Cross, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.