Zoro Homepage

Cross Cross, 2" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361237803

  • Zoro # G800714395


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361237803
Zoro #
G800714395
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Outside Diameter
4 in
Fitting Side D Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
4 in
Fitting Side B Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Overall Length
6 1/2 in

Description

Cross, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 4 in, 2 in, Female, NPT, 4 in, 2 in, Female, NPT, 4 in, 2 in, Female, NPT, 4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.