Zoro Homepage

Cross Cross, 3" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361131006

  • Zoro # G5624936


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361131006
Zoro #
G5624936
UPC #
690291088797
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
4-3/4"
Pipe Size - Pipe Fitting
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side D Nominal Pipe Size
3 in
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cross
Standards
ASME B16.11, ASTM A106, B1.20.1
Number of Holes
4
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Cross
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side D Type
NPT
For Pipe Schedule
160
Includes Seal
No
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Fitting Side D Gender
Female
Color
Black
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Female

Description

Cross, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.