Zoro Homepage

Cross Cross, 3" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361238017

  • Zoro # G400714207


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361238017
Zoro #
G400714207
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Fitting Side D Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
5 3/4 in
Fitting Side B Outside Diameter
5 3/4 in
Overall Length
8 3/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side D Outside Diameter
5 3/4 in
Fitting Side C Outside Diameter
5 3/4 in
Fitting Side C Nominal Pipe Size
3 in

Description

Cross, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3 in, Female, NPT, 5 3/4 in, 3 in, Female, NPT, 5 3/4 in, 3 in, Female, NPT, 5 3/4 in, 3 in, Female, NPT, 5 3/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.