Zoro Homepage

Cross Cross, 3/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361129802

  • Zoro # G5584887


product price: $34.49
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361129802
Zoro #
G5584887
UPC #
690291088742
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Outside Dia.
1-13/16"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side D Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Description

Cross, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.