Cushioned U-Bolt, 1/4"-20, 15/16 in W, 2 3/4 in H, Plastic Steel

  • Mfr # 0500018015

  • Zoro # G1021605


product price:  $11.39
/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
15/16 in
For Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500018015
Zoro #
G1021605
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
15/16 in
For Pipe Size
1/2 in
Thread Length
2-1/8 in
Width Across Centers of Tips
1-3/16 in
Pipe Size (In.)
1/2 in
Inside Length
2 3/4 in
Width (In.)
15/16 in
Inside Width
15/16 in

Details

Item
Cushioned U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Plastic
Number of Nuts Included
4
Max. Load (Lb.)
580
Type
Cushioned U-Bolt
Includes
4 Hex Nuts
Thread Type
Coarse
Working Load Limit
580 lb
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Small Pack
Maximum Temperature
225 Degrees F
Manufacturer Location
Made in USA*
Head Shape
Headless
Material Type
Steel
Drive Type
No Drive
Material Quality Standards
A-A-1192A (Type 24), WW-H-171-E (Type 24), ANSI/MSS SP-69, MSS SP-58 (Type 24)

Description

Cushioned U-Bolt, Cushioned U-Bolt, Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 1/8 in, Inside Length 2 3/4 in, Inside Width 15/16 in, Pipe Size (In.) 1/2 in, Characteristics -, Includes 4 Hex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.