Zoro Homepage

Eccentric Reducer Coupling Eccentric Reducer, 4" x 6" Pipe, Flanged, Cast Iron, Class 125

  • Mfr # 0306070004

  • Zoro # G900714219


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4" x 6"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306070004
Zoro #
G900714219
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size (Fittings)
4" x 6"
Fitting Side B Nominal Pipe Size
4 in
Flange Outside Diameter
4 in
Overall Length
9 in
Fitting Side A Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Eccentric Reducer Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Eccentric Reducer
Standards
ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Painted
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side A Type
Flanged
Color
Black
Fitting Side B Type
Flanged

Description

Eccentric Reducer Coupling, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 6 in, Flanged, 4 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.