Elbow
- Mfr # 0311500201
- Zoro # G123939727
product price:Â
$
30.55
/ea
Key Features
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Specific Fitting Shape
90 Degrees Elbow
Finish/Coating
Galvanized
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311500201
- Zoro #
- G123939727
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 18
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Color
- Gray
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Class
- Class XH
- Standards
- ASME B16.3
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Gray
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.