Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0311501407
- Zoro # G323939787
product price:Â
$
90.95
/ea
Key Features
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side A Nominal Pipe Size
1 1/2 in
Color
Gray
Standards
ASME B16.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311501407
- Zoro #
- G323939787
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Color
- Gray
- Standards
- ASME B16.3
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 80
- Fitting Side B Type
- Threaded
- Class
- Class XH
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Wire Color
- Gray
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.