Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0361213200
- Zoro # G423939649
product price:Â
$
39.99
/ea
Key Features
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361213200
- Zoro #
- G423939649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Details
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Class
- Class 6000
- Standards
- ASME B16.11
- Includes Seal
- No
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- 45 Degrees Elbow
Description
45 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.