Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0362609109
- Zoro # G023939629
product price:Â
$
22.99
/ea
Key Features
Fitting Side A Type
Socket
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0362609109
- Zoro #
- G023939629
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Socket
- Fitting Side B Type
- Socket
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Includes Seal
- No
- Class
- Class 6000
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
45 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 3/4 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.