Zoro Homepage

Flange Coupling Pipe Flange, 3" Pipe, Flanged, Ductile Iron, Class 125

  • Mfr # 0308302009

  • Zoro # G100714187


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Ductile Iron
Pipe Size (Fittings)
3"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308302009
Zoro #
G100714187
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Flange Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Ductile Iron
Class
Class 125
Item
Pipe Flange
Standards
ASME B16, ASTM B633, FM Approved, UL Listed
Application
Potable Water
Finish/Coating
Zinc Plated
Maximum Operating Pressure
175 psi @ 150 Degrees F
Number of Bolt Holes
4
Color
Black

Description

Flange Coupling, 3 in Nominal Pipe Size, Flanged, Ductile Iron, Zinc Plated, Class Class 125, 175 psi @ 150 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.