Zoro Homepage

Flange Threaded Flange, Faced and Drilled, 12" Pipe, Flanged x FNPT, Cast Iron, Class 125

  • Mfr # 0308004605

  • Zoro # G2632691


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
12"
Class
Class 125
Standards
UL: FM Approved: ASME B16.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308004605
Zoro #
G2632691
UPC #
690291021435
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
12"
Outside Dia.
19"
Pipe Size - Pipe Fitting
12 in
Nominal Pipe Size
12 in
Overall Length
19 in
Flange Outside Diameter
19 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Threaded Flange, Faced and Drilled
Standards
UL: FM Approved: ASME B16.4
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Flanged x FNPT
Basic Pipe Fitting Shape
Flange
Number of Holes
12
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 125
Application
Fire Protection, Non-Potable Water
Number of Bolt Holes
12
Maximum Operating Pressure
175 psi
Type
Faced & Drilled Threaded

Description

Faced and Drilled Flange, 12 in Nominal Pipe Size, Flanged x FNPT, 19 in Flange Outside Diameter, 19 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.