Zoro Homepage

90 Degree Elbow 90 Degree Elbow, 1" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361201205

  • Zoro # G7522925


product price: $24.89
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361201205
Zoro #
G7522925
UPC #
069029108951
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in

Description

90 Degrees Elbow, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 1 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.