Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Coupling Coupling, 2" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361262207

  • Zoro # G200714292


product price: $36.29
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361262207
Zoro #
G200714292
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
1 3/4 in
Flange Outside Diameter
2 in
Fitting Side B Outside Diameter
3 9/16 in

Details

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Includes Seal
No
Application
Natural Gas, Oil
For Pipe Schedule
XXS/XXH
Color
Black
Seal Material
EPDM
Fitting Side A Gender
Female

Description

Half Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 3 9/16 in, 2 in, Female, NPT, 3 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.