Zoro Homepage

Half Coupling Half Coupling, 1/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361167208

  • Zoro # G2848986


product price: $2.69
/ea
Sold in multiples of 5 for $13.45

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361167208
Zoro #
G2848986
UPC #
690291088933
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Outside Dia.
5/8"
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Half Coupling
Standards
ASME B16.11, ASTM A106, B1.20.1
Fitting Schedule/Class
Class 3000
Max. Pressure
2000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Specific Pipe Fitting Shape
Half Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
For Pipe Schedule
160
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Gender
Female
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.