Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 12"Pipe, 17.938"H, Steel

  • Mfr # 0500360854

  • Zoro # G008454451


product price: $66.49
/ea

Key Features

Cushioned
No
Hanger Material
Steel
For Pipe Size
12 in
For Threaded Rod Size
7/8 in
Overall Height
17.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500360854
Zoro #
G008454451
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
12 in
For Threaded Rod Size
7/8 in
Overall Height
17.938 in

Details

Item
Clevis Hanger
Cushioned
No
Hanger Material
Steel
Load Capacity
3,800 lb
Hanger Type
Clevis
Hanger Material Finish
Primed

Description

Clevis Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 3,800 lb, Overall Height 17.938 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.