Zoro Homepage

Clevis Hanger, 1 1/2"Pipe, 3.813"H, Steel

  • Mfr # 0500360755

  • Zoro # G608454455


product price: $4.59
/ea

Key Features

For Pipe Size
1 1/2 in
Hanger Material Finish
Primed
Hanger Material
Steel
Overall Height
3.813 in
Load Capacity
730 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360755
Zoro #
G608454455
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Overall Height
3.813 in
For Threaded Rod Size
3/8 in

Details

Item
Clevis Hanger
Hanger Material Finish
Primed
Hanger Material
Steel
Load Capacity
730 lb
Hanger Type
Clevis
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.