SwivelLoop Hanger, 4"Pipe, Steel

  • Mfr # 0500407408

  • Zoro # G608454509


product price:  $5.99
/ea

Key Features

For Threaded Rod Size
3/8 in
Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Load Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500407408
Zoro #
G608454509
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
3/8 in
For Pipe Size
4 in

Details

Item
Loop Hanger
Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Load Capacity
650 lb
Cushion Material
Felt

Description

Loop Hanger, Cushion Material Felt, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 650 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.