Zoro Homepage

HBS Standard Base

  • Mfr # 2400700007

  • Zoro # G5825355


product price: $33.19
/ea

Key Features

Type
Strut Mounted
Material
Carbon Steel
Metal Detectable
Yes
Max. Load (Lb.)
2,500 lb
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400700007
Zoro #
G5825355
UPC #
690291021152
Country of Origin
United States

Dimensions

Height (In.)
4 in
Width (In.)
5 in
Length (In.)
10 7/8 in
Overall Height
4 in
Base Size
10.88 in L x 5 in W
Height Adjustability
Fixed Height
Overall Length
10.88 in

Details

Type
Strut Mounted
Material
Carbon Steel
Metal Detectable
Yes
Item
Support Block
Max. Load (Lb.)
2,500 lb
Compliance
UL
Description/Special Features
Made for Roof Support of All Types of Piping and Duct Work
Load Capacity
1,500 lb
Resistance Properties
UV Resistant
For Use On
Rooftop Support
Series
Figure HBS
Pipe Support Type
Support Block
Standards
UL Listed
Support Material
Steel
Base Material
Rubber

Description

Support Block, Base Material Rubber, Base Size 10.88 in L x 5 in W, Load Capacity 1,500 lb, Overall Height 4 in, Overall Length 10.88 in, Pipe Support Type Support Block, Support Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.