Hex Bushing Bushing, 1-1/2" x 3/8" Pipe, FNPT x MNPT, Forged Steel, Class 6000
Mfr # 0361332307
Zoro # G103561368
product price: $9.79
/eaSold in multiples of 2 for $19.58
Key Features
Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2" x 3/8"
Class
Class 6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361332307
Zoro #
G103561368
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Fitting Side A Gender
Female
For Pipe Schedule
XXS/XXH
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Color
Black
Includes Pre-Applied Thread Sealant
No
Description
Straight, Steel, Class Class 6000, For Pipe Schedule Schedule XXH, 1 1/2 in, Female, Threaded, 3/8 in, Male, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.