Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Bushing, 1-1/4" x 1" Pipe, FNPT x MNPT, Forged Steel, Class 6000

  • Mfr # 0361338601

  • Zoro # G100714156


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4" x 1"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361338601
Zoro #
G100714156
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1"
Overall Length
13/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Application
Natural Gas, Oil
Fitting Side A Gender
Female
For Pipe Schedule
XXS/XXH
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
175 psi
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Black
Fitting Side B Gender
Male

Description

Straight, Steel, Class Class 6000, For Pipe Schedule Schedule XXH, 1 1/4 in, Female, Threaded, 1 in, Male, Threaded, 175 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.