Hex Bushing, Forged Steel, 1/4 x 1/8 in
Mfr # 0361309008
Zoro # G100714903
product price: $3.49
/eaKey Features
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Hex Size
5/8 in
Pipe Fitting Material
Forged Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361309008
Zoro #
G100714903
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/8 in
Overall Length
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Item
Bushing
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Color
Silver
Class
Class 6000
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
XXS/XXH
Fitting Side B Gender
Male
Application
Air, Oil, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1/4 in, Female, NPT, 1/8 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.