Hex Bushing, Forged Steel, 2 x 1 in
Mfr # 0361309842
Zoro # G400714863
product price: $22.39
/eaKey Features
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361309842
Zoro #
G400714863
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Details
Item
Bushing
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXS/XXH
Finish/Coating
Galvanized
Class
Class 6000
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Application
Air, Oil, Non-Potable Water
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 1 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.