Zoro Homepage

Hex Bushing, Forged Steel, 2 x 3/4 in

  • Mfr # 0361309826

  • Zoro # G600714953


product price: $21.19
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361309826
Zoro #
G600714953
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Bushing
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Application
Air, Oil, Non-Potable Water
Class
Class 6000
Low Lead Compliance Level
Compliant
Finish/Coating
Galvanized
For Pipe Schedule
XXS/XXH
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Gender
Male

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 3/4 in, Male, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.