Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0361335003
Zoro #
G900714158
UPC #
69029109062
Country of Origin
United States
Dimensions
Hex Size
3 1/2 in
Pipe Size - Pipe Fitting
3 in x 1 in
Outside Dia.
3 1/2 in
Details
Standards
ASME B16.11, B1.20.1, ASTM A106
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Fitting Shape
Hex Bushing
Max. Pressure
1000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Fitting Connection Type
MNPT x FNPT
Item
Hex Bushing
Class
3000
Description
Hex Bushing, Class 3000
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.