Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, Forged Steel, 3 x 2 in

  • Mfr # 0366335305

  • Zoro # G900714929


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Hex Size
3 1/2 in
Pipe Fitting Material
Forged Steel
Fitting Side A Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0366335305
Zoro #
G900714929
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3 1/2 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3 in

Details

Item
Bushing
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Color
Silver
Low Lead Compliance Level
Compliant
Class
Class 6000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Includes Seal
No
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
XXS/XXH
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3 in, Female, NPT, 3 in, 2 in, Male, NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.