Zoro Homepage

Hex Bushing, Forged Steel, 3/8 x 1/4 in

  • Mfr # 0361309123

  • Zoro # G700714907


product price: $3.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361309123
Zoro #
G700714907
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Item
Bushing
Specific Fitting Shape
Hex Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
For Pipe Schedule
XXS/XXH
Class
Class 6000
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Application
Air, Oil, Non-Potable Water
Fitting Side B Gender
Male
Color
Silver

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/8 in, Female, NPT, 1/4 in, Male, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.