Zoro Homepage

Hex Bushing Hex Bushing, 2-1/2" x 1" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361334105

  • Zoro # G5581502


product price: $38.19
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 1"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361334105
Zoro #
G5581502
UPC #
690291090561
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 1"
Hex Size
3"
Outside Dia.
3"
Pipe Size - Pipe Fitting
2 1/2 in x 1 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, B1.20.1, ASTM A106
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Bushing
Number of Holes
2
Fitting Schedule/Class
Class 3000
Max. Pressure
1000 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Schedule/Class
Class 3000
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side A Type
NPT
For Pipe Schedule
XXS/XXH
Fitting Side B Type
NPT
Color
Black
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 1/2 in, Male, NPT, 1 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.