Zoro Homepage

Hex Bushing Hex Bushing, 3-1/2" x 1" Pipe, FNPT x MNPT, Malleable Iron, Class 125

  • Mfr # 0318908720

  • Zoro # G3073034


product price: $40.79
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3-1/2" x 1"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318908720
Zoro #
G3073034
UPC #
690291036125
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2" x 1"
Hex Size
3-3/4"
Pipe Size - Pipe Fitting
3 1/2 in x 1 in
Pipe Size
3-1/2" x 1"
Fitting Side A Nominal Pipe Size
3 1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 125
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
300 psi@150 Degrees F
For Pipe Schedule
40
Color
Black
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Maximum Operating Pressure
175 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 1/2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.