Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Hex Bushing, 3" x 1-1/4" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361335102

  • Zoro # G5482942


product price: $67.79
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3" x 1-1/4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361335102
Zoro #
G5482942
UPC #
690291090639
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 1-1/4"
Hex Size
3-1/2"
Pipe Size - Pipe Fitting
3 in x 1 1/4 in
Outside Dia.
3-1/2"
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, ASTM A106, B1.20.1
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
1000 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Number of Holes
2
Temp. Range
-20 Degrees to 550 Degrees F
Finish/Coating
Galvanized
Color
Black
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
For Pipe Schedule
XXS/XXH
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side B Type
NPT

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3 in, Male, NPT, 1 1/4 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.