Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Hex Bushing, 4" x 2-1/2" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361336407

  • Zoro # G5694306


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 2-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361336407
Zoro #
G5694306
UPC #
690291320781
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 2-1/2"
Hex Size
4-5/8"
Pipe Size - Pipe Fitting
4 in x 2 1/2 in
Outside Dia.
4-5/8"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4" x 2-1/2"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, B1.20.1, ASTM A106
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Max. Pressure
1000 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Application
Natural Gas, Oil
Color
Black
For Pipe Schedule
XXS/XXH
Fitting Side A Gender
Male
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 4 in, Male, NPT, 2 1/2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.