Zoro Homepage

Hex Head Plug Hex Head Plug, 1/2" Pipe, MNPT, Forged Steel, Class 6000

  • Mfr # 0361313000

  • Zoro # G703559451


product price: $2.39
/ea

Key Features

Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 6000
Standards
ASME B1.20.1, ASME B16.11, ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361313000
Zoro #
G703559451
UPC #
069029109002
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Hex Size
7/8 in
Pipe Size - Pipe Fitting
1/2 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Hex Head Plug
Standards
ASME B1.20.1, ASME B16.11, ASTM A105
Specific Pipe Fitting Shape
Hex Head Plug
Pipe Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Plug
Finish/Coating
Black
Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Fitting Schedule/Class
Class 6000
Plug Construction
Solid
Includes Seal
No
Basic Pipe Fitting Material
Metal

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.