Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug Hex Head Plug, 3/8" Pipe, MNPT, Black Forged Steel, Class 3000

  • Mfr # 0361312804

  • Zoro # G2840525


product price: $1.59
/ea

Key Features

Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 3000
Standards
ASME B16.11, ASTM A106, B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361312804
Zoro #
G2840525
UPC #
690291090011
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Hex Size
11/16"
Outside Dia.
11/16"
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Hex Head Plug
Standards
ASME B16.11, ASTM A106, B1.20.1
Number of Holes
0
Specific Pipe Fitting Shape
Hex Head Plug
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Plug
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Plug Construction
Solid
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Finish/Coating
Black
Color
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
1,000 psi @ 150 Degrees F

Description

Hex Head Plug, 3/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.