Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug Hex Head Plug, 4" Pipe, MNPT, Black Forged Steel, Class 3000

  • Mfr # 0361314602

  • Zoro # G5620307


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361314602
Zoro #
G5620307
UPC #
690291090103
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Outside Dia.
4-5/8"
Pipe Size - Pipe Fitting
4 in
Hex Size
4-5/8"
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Hex Head Plug
Standards
ASME B16.11, B1.20.1, ASTM A106
Max. Pressure
1000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Hex Head Plug
Number of Holes
0
Plug Construction
Solid
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Black
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Finish/Coating
Black

Description

Hex Head Plug, 4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.