Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Reducer Insert, 1-1/2" x 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362211005

  • Zoro # G2840008


product price: $13.79
/ea

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2" x 1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362211005
Zoro #
G2840008
UPC #
690291092466
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size - Pipe Fitting
1 1/2 in x 1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Insert
Number of Holes
2
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Color
Black
Fitting Side A Type
Socket
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
For Pipe Schedule
80

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 1 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.