Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Reducer Insert, 1-1/4" x 3/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362206807

  • Zoro # G2840050


product price: $10.89
/ea

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4" x 3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362206807
Zoro #
G2840050
UPC #
690291092404
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 3/8"
Pipe Size - Pipe Fitting
1 1/4 in x 3/8 in
Pipe Size
1-1/4" x 3/8"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Max. Pressure
1500 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Number of Holes
2
Specific Pipe Fitting Shape
Insert
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Insert
For Pipe Schedule
80
Fitting Side B Type
Socket
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Color
Black
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 3/8 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.