Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Reducer Insert, 1" x 1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362204604

  • Zoro # G8561271


product price: $9.39
/ea

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1" x 1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362204604
Zoro #
G8561271
UPC #
690291092381
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1/2"
Pipe Size - Pipe Fitting
1 in x 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1" x 1/2"
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Specific Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Insert
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
For Pipe Schedule
80
Application
Natural Gas, Oil
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.