Zoro Homepage

Insert Reducer Insert, 2-1/2" x 2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362219602

  • Zoro # G5703564


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362219602
Zoro #
G5703564
UPC #
690291092565
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2"
Pipe Size - Pipe Fitting
2 1/2 in x 2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2-1/2" x 2"

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Insert
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 3000
Number of Holes
2
Specific Pipe Fitting Shape
Insert
Max. Pressure
1000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Application
Natural Gas, Oil
Color
Black
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 2 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.