Zoro Homepage

Insulation Protection Shield, 1 To 3 In

  • Mfr # 0500340054

  • Zoro # G3329681


product price: $13.49
/ea

Key Features

Material
Steel
Standards and Approvals
A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
Type
5A
Gauge
18
Insulation Thickness
1/2 to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500340054
Zoro #
G3329681
UPC #
690291145612
Country of Origin
United States

Dimensions

Insulation Thickness
1/2 to 1-1/2 in
Length
12 in
Pipe Size
1 to 3 in
Insulation Thickness Range
1/2 in to 1 1/2 in
For Pipe Size
1 in to 3 in
For Insulation Outside Diameter
4.5 in
Overall Length
12 in

Details

Item
Protection Shield
Material
Steel
Standards and Approvals
A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
Type
5A
Gauge
18
Insulation OD
4 1/2 in
Finish
Pre-Galvanized
Minimum Operating Temperature
-32 Degrees F
Mount Type
Clevis Hanger
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Metal Material Gauge
18 ga
Maximum Operating Temperature
150 Degrees F

Description

Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 4.5 in, Insulation Thickness Range 1/2 in to 1 1/2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 1 in to 3 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.