Zoro Homepage

Insulation Protection Shield, 5 To 6 In

  • Mfr # 0500340120

  • Zoro # G0426544


product price: $32.69
/ea

Key Features

Material
Steel
Insulation OD
8 41/64 in
Insulation Thickness
1 to 1-1/2 in
Gauge
16
Pipe Size
5 to 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500340120
Zoro #
G0426544
UPC #
690291145681
Country of Origin
United States

Dimensions

Insulation Thickness
1 to 1-1/2 in
Pipe Size
5 to 6 in
Length
18 in
Insulation Thickness Range
1 in to 1 1/2 in
For Pipe Size
5 in to 6 in
Overall Length
18 in
For Insulation Outside Diameter
8.6 in

Details

Item
Protection Shield
Material
Steel
Insulation OD
8 41/64 in
Gauge
16
Standards and Approvals
A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
Type
10B
Finish
Pre-Galvanized
Metal Material Gauge
16 ga
Features
Chamfered Cupped Ends for Non-Sharp Edges
Application
Outside of Foam or Fiber Glass Insulation
Minimum Operating Temperature
-32 Degrees F
Mount Type
Clevis Hanger
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Maximum Operating Temperature
150 Degrees F

Description

Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 8.6 in, Insulation Thickness Range 1 in to 1 1/2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 18 in, For Pipe Size 5 in to 6 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.