Shop ANVIL

International 8700134656 1.5 x 0.75 in. Black Coupling

  • Mfr # 4018818

  • Zoro # G403978248


product price:  $35.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4018818
Zoro #
G403978248
UPC #
690291026065
Country of Origin
China

Description

Features
  • Black Coupling
Specifications
  • Size: 1.5 x 0.75 in.
  • Dimension: 2.5" H x 2.5" W x 2.5" L
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.