45 Degree Elbow 45 Degree Elbow, 2-1/2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310511803

  • Zoro # G3742322


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310511803
Zoro #
G3742322
UPC #
690291027086
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size
2-1/2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
45 Degree Elbow
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1000 psi@150 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Side A Gender
Female
Color
Black
Fitting Side B Type
NPT
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Gender
Female

Description

45 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Threaded, 2 1/2 in, Female, Threaded, 1,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.