Zoro Homepage

90 Degree Reducing Elbow 90 Degree Reducing Elbow, 2" x 1-1/4" Pipe, FNPT, Malleable Iron

  • Mfr # 0310010400

  • Zoro # G3221863


product price: $29.79
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 1-1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310010400
Zoro #
G3221863
UPC #
069029134660
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1-1/4"
Pipe Size - Pipe Fitting
2 in x 1 1/4 in
Pipe Size
2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in

Description

90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.