Zoro Homepage

Hex Locknut Hex Locknut, 3" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0318913803

  • Zoro # G2523315


product price: $44.99
/ea

Key Features

Specific Fitting Shape
Hex Locknut
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318913803
Zoro #
G2523315
UPC #
690291037016
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Hex Size
4-17/64"
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Hex Locknut
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Locknut
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Hex Locknut
Basic Pipe Fitting Material
Metal
Temp. Range
Not For Pressure Service
Saturated Steam Pressure
Not For Pressure Service
Fitting Schedule/Class
Class 150
Max. Pressure
Not For Pressure Service
Pipe Fitting Schedule/Class
Class 150
Finish/Coating
Black Anodized
Color
Black
Application
Potable Water
For Pipe Schedule
40

Description

Locknut, 3 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.