MalleableIron, 45Elbow, 3"NPTx3"NPT

  • Mfr # 0311024806
  • Zoro # G5647835
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0311024806
Zoro #
G5647835
UPC #
690291358357
Country of Origin
United States
Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Malleable Iron
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Application
Air, Oils
Color
Silver
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Threaded
Class
Class 150
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Thread Type
NPT
Manufacture Location
Made in USA
Side B Thread Type
NPT
Wire Color
Silver

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3"

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 3 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews