MalleableIron, 45Elbow, 5"NPTx5"NPT

  • Mfr # 0311025407
  • Zoro # G5497511
product price: 
$
929.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0311025407
Zoro #
G5497511
UPC #
690291028977
Country of Origin
United States
Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Fitting Side B Type
Threaded
Class
Class 150
Finish/Coating
Galvanized
Fitting Side A Gender
Female
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Color
Silver
Application
Air, Oils
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Manufacture Location
Made in USA
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
5"
Pipe Size (Fittings)
5"
Pipe Size
5"
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 5 in, Female, Threaded, 5 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews