Zoro Homepage

Merchant Full Coupling Merchant Full Coupling, 1/4" Pipe, FNPT, Steel, Class 150

  • Mfr # 0320200116

  • Zoro # G400714238


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Specific Fitting Shape
Merchant Full Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320200116
Zoro #
G400714238
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Flange Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Merchant Full Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Class
Class 150
Item
Merchant Full Coupling
Standards
ASTM A589, ASTM A865
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
80
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Color
Black
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Merchant Full Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.