Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchant Full Coupling Merchant Full Coupling, 1/8" Pipe, FNPT, Steel, Class 150

  • Mfr # 0320201007

  • Zoro # G900714387


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Specific Fitting Shape
Merchant Full Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/8"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320201007
Zoro #
G900714387
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Flange Outside Diameter
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Merchant Full Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Class
Class 150
Item
Merchant Full Coupling
Standards
ASTM A859, ASTM A865
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Color
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female

Description

Merchant Full Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.