Nipple 1-1/2-in MPT Black Steel 2-1/2-in L Black

  • Mfr # 8700143350

  • Zoro # G309991457


product price:  $7.79
/ea

Key Features

Pipe Fitting Material
Steel
Overall Pipe Length
2-1/2 in
Pipe Schedule
40
Outside Dia.
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8700143350
Zoro #
G309991457
UPC #
30336904208
Country of Origin
United States

Dimensions

Overall Pipe Length
2-1/2 in
Outside Dia.
1.6 in

Details

Pipe Fitting Material
Steel
Item
Nipple
Pipe Schedule
40

Description

Anvil provides expertise and product solutions for the mechanical, plumbing, industrial, oil & gas, alternative energy and fire protection industries. All of our products are engineered and manufactured to meet and exceed industry standards and deliver flexibility, durability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.